6 x 3/4 in. CC Bronze Single Strap Saddle

You last purchased this on
 
Romac Industries

6 x 3/4 in. CC Bronze Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

6 x 3/4 in. CC Bronze Single Strap Saddle

  • Fast #
  • Part #R202BS075031
  • Item #2174919
  • Manufacturer Part #294-075031
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For IPS steel, ductile iron, cast iron, asbestos cement pipe
  • Made in USA
  • Double strap
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Bronze
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Range (in):
6.63 in - 7.5 in
Tap Size:
3/4 in
Width:
4-1/2 in