6 x 3/4 in. IP Single Stainless Steel Strap Saddle

You last purchased this on
 
Romac Industries

6 x 3/4 in. IP Single Stainless Steel Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

6 x 3/4 in. IP Single Stainless Steel Strap Saddle

  • Fast #
  • Part #R101BS075032
  • Item #1810775
  • Manufacturer Part #293-075032
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-62, ASTM D-2000 MBC 610, ASTM A-240, ASTM A-479, ASTM A-194
AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Material:
Bronze, Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Tap Size:
3/4 in