0 items

Romac Industries 6 x 5 in. Ductile Iron Transition Coupling

R50106910691500

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Size 2
5 in
Length
5 in
Material
Ductile Iron
Range in
6.91 in - 6.91 in
Size
6 in x 5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday