Romac Industries

6 x 5 in. Ductile Iron Transition Coupling

Part #R50107100710500  |  Manufacturer Part #201-07100710500

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-111

Fitting Size 1: 6 in

Fitting Size 2: 5 in

Fitting Sizes: 6 in x 5 in

Fitting Type: Reducing

Material: Ductile Iron

Waterworks Application: Water