Romac Industries

6 x 5 in. Transition Coupling

Part #R50106300630500  |  Manufacturer Part #201-06300630500

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Fitting Size 1: 6 in

Fitting Size 2: 5 in

Fitting Sizes: 6 in x 5 in

Fitting Type: Reducing

Material: Ductile Iron