7-3/10 in. CC Stainless Steel Single Strap Saddle
7-3/10 in. CC Stainless Steel Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 7-3/10 in
- Material:
- Stainless Steel
- Tap Size:
- 3/4 in