72 in. Measure Tape

You last purchased this on
 
Romac Industries

72 in. Measure Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

72 in. Measure Tape

  • Fast #
  • Part #R0010001
  • Item #1261958
  • Manufacturer Part #001-0001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Diameter inches to 100ths on bottom of tape (up to 38.30 In)
  • Standard inches on top of tape (up to 116 in)
  • Requires Certification

Documents


Specifications

Length:
72 in
Number of Tools Included:
1
Product Type:
OD Tape Measure
Weight:
0.2 lb