8 in. Plastic Mechanical Joint Accessory Pack
RomaGrip™ 8 in. Plastic Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
- Provides restraint of mechanical joints
- Shop coat applied to the casting for corrosion protection in transit
- Lug style pipe restraint
- Made in the USA
Specifications
- ASTM:
- ASTM A-536, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-900
- Collection:
- RomaGrip™
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 350 psi
- Product Type:
- Accessory Pack
- Screw Head:
- T Head
- Waterworks Application:
- Sewer