0 items

Romac Industries 8 in. All Stainless Steel Repair Clamp 9.30 - 9.70 in. OD

RSS1097000

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available with tapped outlet
  • For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
  • Provides full circumferential normal range repair of splits and holes
  • Single Section

SPECIFICATIONS

Fits Pipe Size
8 in
Length
12 in
Material
Stainless Steel
Material Type
304L
Range in
9.30 in - 9.70 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday