Romac Industries

8 in. Ductile Iron Grip Ring Accessory Pack

Part #RGRAPDIXBLUE  |  Manufacturer Part #GRAPDIXBLUE

Fitting Sizes:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM D-2000]

AWWA Specifications: [AWWA C-111, AWWA C-909 2002]

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61