8 in. Flanged Ductile Iron C110 Full Body Tapping Sleeve 9.20 - 9.60 in.
8 in. Flanged Ductile Iron C110 Full Body Tapping Sleeve 9.20 - 9.60 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-223
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-124
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes