Romac Industries 8 in. Flanged Stainless Steel Tapping Sleeve

RSST0945080

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536 65/45/12
AWWA Specifications
AWWA C-223
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in x 8 in x 8 in
Material
Stainless Steel
Range in
9.04 in - 9.45 in
Tap Size
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday