8 in. Pipe Restrainer for Ductile Iron or C900 PVC Pipe

You last purchased this on
 
Romac Industries

8 in. Pipe Restrainer for Ductile Iron or C900 PVC Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

8 in. Pipe Restrainer for Ductile Iron or C900 PVC Pipe

  • Fast #
  • Part #RGRDIX
  • Item #229542
  • Manufacturer Part #242-0905-1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • GripRing’s wedge action provides the restraint required for your application
  • Flexes to accommodate deflection allowed in a mechanical joint
  • Built in stop to prevent damage to pipe
  • Made in USA
  • Rated to full working pressure of pipe
  • Gland is painted yellow to avoid confusion
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Ductile Iron Pipe
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
8 in
Material:
Ductile Iron
Pressure Class:
350 psi
Weight:
8 lb