Romac Industries
8 in. Stainless Steel IPT Tap-on-Pipe Repair Clamp
Part #RSS107240831 | Item #2240159 | Manufacturer Part #111-07240831
$
246.07
EACH
(Pricing is for 8 in)
Length
Product Details
- Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
- Plastic washer prevents galling between spring washer and lifter bar
- Lip curved bar to hold position while tightening
- Welds fully passivated for enhanced corrosion resistance
- Armors bonded to gasket to bridge gap at lug area
- One section stainless steel repair clamp
- Made in USA
Documents
Specifications
ASTM Specifications: [ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000]
AWWA Specifications: AWWA C-230
Application: [Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe]
Fits Pipe Size: 6 in
Length: 8 in
Material: [Stainless Steel, SBR]
Material Type: 304
Maximum Pressure: 150 psi
Range in : 6.84 in - 7.24 in
Tap Size: 3/4 in
Weight: 7