8 x 1-1/2 in. CC Bronze Double Strap Saddle
8 x 1-1/2 in. CC Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-62, ASTM B-96
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Bronze
- NSF Certified:
- No
- Tap Size:
- 1-1/2 in