8 x 1-1/2 in. CC Iron Double Strap Saddle

Part #R202NU098061  |  Item #3388546  |  Manufacturer Part #286-U098061

$ 120.46 EACH

Tap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Range in : 8.63 in - 9.80 in

Tap Size: 1-1/2 in