8 x 1-1/2 in. IP Iron Double Strap Saddle

You last purchased this on
 
Romac Industries

8 x 1-1/2 in. IP Iron Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

8 x 1-1/2 in. IP Iron Double Strap Saddle

  • Fast #
  • Part #R202NU090562
  • Item #3389849
  • Manufacturer Part #286-U090562
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Ductile Iron
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Range (in):
8.63 in - 9.05 in
Tap Size:
1-1/2 in