Romac Industries

8 x 1 in. CC Nylon and Stainless Steel Single Strap Saddle

Part #R101N086341  |  Manufacturer Part #283-086341

Tap Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Material: [Plastic, Stainless Steel]

Material Type: Nylon

Maximum Pressure: 350 psi

Tap Size: 1 in