8 x 1 in. CC Single Stainless Steel Strap Nylon Saddle

You last purchased this on
 
Romac Industries

8 x 1 in. CC Single Stainless Steel Strap Nylon Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

8 x 1 in. CC Single Stainless Steel Strap Nylon Saddle

  • Fast #
  • Part #R101N098041
  • Item #1783797
  • Manufacturer Part #283-098041
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBC 610
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Plastic, Stainless Steel, Ductile Iron, Rubber
Material Type:
Nylon, NBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Tap Size:
1 in