8 x 1 in. CC Stainless Steel Nylon Single Strap Saddle
8 x 1 in. CC Stainless Steel Nylon Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on steel or cast iron pipe
- Stainless Steel Strap
Specifications
- ASTM:
- ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBC 610
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Black Nylon
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Plastic, Stainless Steel, Ductile Iron, Rubber
- Material Type:
- Nylon, NBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 350#
- Tap Size:
- 1 in
- UL Listed:
- No
- Width:
- 4 in