8 x 1 in. IP Stainless Steel Nylon Double Strap Saddle

You last purchased this on
 
Romac Industries

8 x 1 in. IP Stainless Steel Nylon Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

8 x 1 in. IP Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N090542
  • Item #1250857
  • Manufacturer Part #286-090542
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-800
Coating:
Fusion Bonded Black Nylon
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Pressure - Maximum:
350 psi
Tap Size:
1 in