8 x 1 in. CC Bronze Single Strap Saddle
8 x 1 in. CC Bronze Single Strap Saddle
Frequently Purchased Together
Product Details
- For PVC pipe
- Made in USA
- Single strap
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Bronze
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 9.62 in
- Tap Size:
- 1 in