8 x 1 in. IP Single Stainless Steel Strap Saddle
8 x 1 in. IP Single Stainless Steel Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-62, ASTM D-2000 MBC 610, ASTM A-240, ASTM A-479, ASTM A-194
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Bronze, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 1 in