8 x 2 in. IP Double Stainless Steel Strap Nylon Saddle

You last purchased this on
 
Romac Industries

Style 202NS 8 x 2 in. IP Double Stainless Steel Strap Nylon Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Style 202NS 8 x 2 in. IP Double Stainless Steel Strap Nylon Saddle

  • Fast #
  • Part #R202N090572
  • Item #530343
  • Manufacturer Part #286-090572
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in USA
  • Double strap
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
ASTM:
ASTM A-194, ASTM A-240, ASTM A-240 Type 304, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBC 610
AWWA:
AWWA C-800
Application:
Asbestos Cement Pipe, Cast Iron Pipe, PVC Pipe
Coating:
Fusion Bonded Black Nylon
Collection:
Style 202NS
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Fitting Type:
Dual Strap, Saddle
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, NBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
350
Range (in):
8.63 in - 9.05 in
Tap Size:
2 in
UL Listed:
No
Weight:
10 lb