8 x 2 in. NPT Stainless Steel Single Strap Saddle
Style 101S 8 x 2 in. NPT Stainless Steel Single Strap Saddle
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 48-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use on steel or cast iron pipe
- Shop coat ductile iron service saddle
- Stainless Steel Strap
- Working pressure up to 350 psi
- Manufactured in the USA
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- Coating:
- Enamel, Painted, Shop Coated
- Collection:
- Style 101S
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle, Single Strap
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, A536, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 2 in
- Width:
- 4 in