8 x 2 in. CC Stainless Steel Nylon Double Strap Saddle

You last purchased this on
 
Romac Industries

8 x 2 in. CC Stainless Steel Nylon Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

8 x 2 in. CC Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N098071
  • Item #58784
  • Manufacturer Part #286-098071
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use on steel or cast iron pipe
  • Stainless Steel Strap
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Pressure - Maximum:
350 psi
Tap Size:
2 in