8 x 3/4 in. CC Single Stainless Steel Strap Nylon Saddle

You last purchased this on
 
Romac Industries

8 x 3/4 in. CC Single Stainless Steel Strap Nylon Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

8 x 3/4 in. CC Single Stainless Steel Strap Nylon Saddle

  • Fast #
  • Part #R101N090531
  • Item #530340
  • Manufacturer Part #283-090531
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Stainless Steel, Plastic
Material Type:
Nylon
Tap Size:
3/4 in