8 x 3/4 in. CC Stainless Steel Double Strap Nylon Saddle
8 x 3/4 in. CC Stainless Steel Double Strap Nylon Saddle
Frequently Purchased Together
Product Details
- For use on steel or cast iron pipe
- Stainless Steel Strap
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Pressure - Maximum:
- 350 psi
- Tap Size:
- 3/4 in