8 x 3/4 in. CC Stainless Steel Double Strap Saddle

You last purchased this on
 
Romac Industries

Style 202S 8 x 3/4 in. CC Stainless Steel Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Style 202S 8 x 3/4 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #R202S090531
  • Item #1810546
  • Manufacturer Part #285-090531
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
  • Manufactured in the USA
  • Shop coat ductile iron service saddle with two stainless steel straps
  • Working pressure up to 350 psi
  • Requires Certification

Specifications

ANSI:
ANSI C800
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-800
Coating:
Shop Coated
Collection:
Style 202S
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Double Strap, Saddle
Material:
Ductile Iron, Stainless Steel, Rubber
Material Type:
304, NBR
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
350 psi
Range (in):
8.63 in - 9.05 in
Tap Size:
3/4 in