8 x 3/4 in. IP Stainless Steel Single Strap Saddle
Style 101S 8 x 3/4 in. IP Stainless Steel Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on steel or cast iron pipe
- Shop coat ductile iron service saddle
- Stainless steel strap
- Working pressure up to 350 psi
- Manufactured in the USA
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- Collection:
- Style 101S
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle, Single Strap
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 350 psi
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 3/4 in