Romac Industries

8 x 5 in. Ductile Iron Transition Coupling

Part #R50109060906500  |  Manufacturer Part #201-09060906500

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in x 5 in

    Part #R50109060906500Mfr. Part #201-09060906500

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-111

Fitting Size 1: 8 in

Fitting Size 2: 5 in

Fitting Sizes: 8 in x 5 in

Fitting Type: Reducing

Material: Ductile Iron

Waterworks Application: Water