Romac Industries

9-9/20 x 8 in. Flanged Ductile Iron Tapping Sleeve 9.04 - 9.4 in.

Part #RSSTIII0945080  |  Manufacturer Part #103-0945080

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-223

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 9-9/20 in

Fitting Size 2: 8 in

Fitting Sizes: 9-9/20 in x 8 in

Fitting Type: Reducing

MSS Specifications: MSS SP-124

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61