4 in. Joint Restraint for Cast Iron, Ductile Iron, HDPE, PVC Pipe and Residential

You last purchased this on
 
Romac Industries

Alpha® 4 in. Joint Restraint for Cast Iron, Ductile Iron, HDPE, PVC Pipe and Residential

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Alpha® 4 in. Joint Restraint for Cast Iron, Ductile Iron, HDPE, PVC Pipe and Residential

  • Fast #
  • Part #RALPHAA490
  • Item #4596685
  • Manufacturer Part #266-04901231
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Manufactured in the USA
  • Wide range restrained coupling
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 64-45-12, ASTM D-2000
Application:
Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Residential
Coating:
Romacote Fusion Bonded Epoxy, Polyester
Collection:
Alpha®
FM Approved:
No
Fits Pipe Size:
4 in
Material:
Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type:
304, NBR, SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
350
Product Type:
Joint Restraint
Range (in):
4.50 in - 4.90 in
UL Listed:
Yes