Romac Industries

Alpha® 6 in. Ductile Iron Coupling

Part #RALPHAA720XL  |  Manufacturer Part #266-072007201231

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #RALPHAA720XLMfr. Part #266-072007201231

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12, ASTM D-2000

Clean Bagged: No

Coating: Epoxy

Collection: Alpha®

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Length: 11-49/50 in

Material: Ductile Iron, Stainless Steel

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Range in : 6.9 in - 7.2 in

UL Listed: No