8 in. Restrained Joint Ductile Iron End Cap

You last purchased this on
 
Romac Industries

Alpha™ 8 in. Restrained Joint Ductile Iron End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Alpha™ 8 in. Restrained Joint Ductile Iron End Cap

  • Fast #
  • Part #R269091016
  • Item #7390487
  • Manufacturer Part #269-091016
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
Clean Bagged:
No
Coating:
Epoxy
Collection:
Alpha™
End Connection 1:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fits Pipe Size:
8-3/5 in - 9-1/10 in
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
350
UL Listed:
No
Weight:
52 lb