12 in. 230 psi Stainless Steel Coupling
Armor Link™ 12 in. 230 psi Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pipes with gaps between pipe ends
- Fast installation
- 2° allowable deflection
- Connection of pipe with movement
- Quick stab-fit installation
- Misaligned pipes ends
- Low torque requirement
- Lightweight
- Compatible pipe material steel/cast iron/ductile iron/asbestos cement/concrete/PVC/HDPE
Specifications
- Clean Bagged:
- No
- Collection:
- Armor Link™
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 230 psi
- UL Listed:
- No
- Weight:
- 21 lb