4 in. 304 Stainless Steel Coupling
Armor Link™ 4 in. 304 Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Armor Link™
- Fitting Size 1:
- 4-4/5 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4-4/5 in x 4 in
- Fitting Type:
- Coupling, Reducer
- Material:
- Stainless Steel
- Material Type:
- 304