Romac Industries Asbestos Cement (AC) x Cast Iron Transition Gasket for C900 PVC or Ductile Iron Pipe

R051ACCI

Manufacturer Part #: 051-ACCI04

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2000 MBA 710
Application
Sewer, Water
Brand Model Compatibility
C900 PVC or Ductile Iron Pipes
Clean Bagged
No
End Connection 2
Cast Iron
End Connections
Asbestos Cement (AC) x Cast Iron
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday