Romac Industries

B-1™ 6 in. Pipe Saddle

Part #R35308048  |  Manufacturer Part #353-08-048

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used to mount B-1 on 6 in pipe

Documents

Specifications

Collection: B-1™

Fits Pipe Size: 6 in

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in