0 items

Romac Industries Center Ring for 501# Coupling

R501

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Epoxy and special coating available on request
  • Yellow shopcoat

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-219
Fitting Size 1
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Length
12 in
Material
Ductile Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday