0 items

Romac Industries Center Ring for #501 Coupling

R501FC

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-219
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Length
5 in
Maximum Pressure
260 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday