Romac Industries DIPS x Insert SDR 11 Stainless Steel Pipe Stiffener

R20611107

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ASTM 240, type 304
  • Provides support of HDPE pipe ends
  • Stainless steel construction

SPECIFICATIONS

ASTM Specifications
ASTM A-240
End Connection 1
DIPS
End Connection 2
Insert
End Connections
DIPS x Insert
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday