Romac Industries

Ductile Iron Adapter

Part #RFCA501069106011  |  Manufacturer Part #205-069106011

Material:

Ductile Iron
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-219

Clean Bagged: No

FM Approved: No

Material: Ductile Iron

Maximum Pressure: 260 psi

NSF Certified: No

UL Listed: No