0 items

Romac Industries Ductile Iron Bolt Coupling

R5010

  • SIZE
  • PRICE

DESCRIPTION

  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-111
Fitting Size 1
5 in
Fitting Size 2
3 in
Material
Ductile Iron
Range in
3.50 in - 4 in
Size
5 in x 3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday