0 items

Romac Industries Ductile Iron Bolt Multi Range Coupling

RRC50100

  • SIZE
  • PRICE

DESCRIPTION

  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe
  • Interchangeable gasket and end rings reduce inventory

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA Specifications
AWWA C-219
Fitting Size 1
8 in
Fitting Size 2
6 in
Material
Ductile Iron
Range in
8.10 in - 6.30 in
Size
8 in x 6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday