0 items

Romac Industries Ductile Iron Center Ring for #501 Coupling

R501C005

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
5 in
Material
Ductile Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday