0 items

Romac Industries Ductile Iron Transition Coupling

R50100

  • SIZE
  • PRICE

DESCRIPTION

  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-111
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Ductile Iron
Range in
2.38 in - 2.65 in
Size
2 in x 2 in
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday