Romac Industries End Ring for #501 Coupling in Red

R501ER

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-219
Fitting Size 1
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Ductile Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday