0 items

Romac Industries Epoxy End Ring

R501FE0Y

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-219
Fitting Size 1
6 in
Maximum Pressure
260 psi
Range in
7.60 in - 7.26 in
Size
6 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday