0 items

Romac Industries Style DJ400 Flange Class D-Ring Flange

RDJ400083810D

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 150, ANSI 61-G
ASTM Specifications
ASTM A-193, ASTM A-36, ASTM A-53, ASTM A-536, ASTM A-588, ASTM D-2000
AWWA Specifications
AWWA Class D
Application
Sewer, Water
Collection
Style DJ400
End Connection 1
Flanged
FM Approved
No
Fits Pipe Size
6 in
Length
9-19/50 in
Material
Carbon Steel, Ductile Iron
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday